Zoro Homepage
This item is Discontinued.
Securall Storage Building, 2 Hr. Rated, 16x55 Gal. B1600XFR2

Storage Building, 2 Hr. Rated, 16x55 Gal. (Discontinued)

  • Mfr # B1600XFR2
  • Zoro # G3716207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1600XFR2
Zoro #
G3716207
UPC #
-
Country of Origin
United States

Dimensions

Depth
96"

Details

Number of Doors
2
Load Capacity
17,800 lb.
Sump Capacity
272 gal.
Key Lock Type
Keyed Lock Set Handle
Door Type
Manual
Standards
OSHA, EPA, NFPA, FM, UL
Item
Outdoor Storage Building
Color
Gray
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
S.M.A.R.T. Certified
Material
Galvanized steel
Drum Capacity
55 gal

Description

Outdoor Storage Building, Color Gray, Door Type Manual, Drum Capacity 55 gal, Fire Rating 2 hr, Load Capacity 17,800 lb, Material Galvanized Steel, Number of Doors 2, Sump Capacity 272 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.