Shop SECURALL
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 232 gal, 4 Shelves, Stainless Steel, 24 in W x 35 in H x 18 in D
- Mfr # 100-sw-ss
- Zoro # G411954340
product price:Â
$
3,146.99
/ea
Key Features
Storage Capacity
232 gal
Number of Shelves
4
Material
Stainless Steel
Exterior Height
35 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-sw-ss
- Zoro #
- G411954340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 35 in
- Exterior Depth
- 18 in
- Exterior Width
- 24 in
- Shelf Width
- 47 5/8 in
- Overall Depth
- 18 in
- Shelf WxD
- (4) 47 5/8 in X 15 1/2 in
- Panel Material Thickness
- 18 ga
- Overall Height
- 72 in
- Closet Width
- 48 in
- Overall Width
- 48 in
- Shelf Depth
- 15 1/2 in
Description
Storage Cabinet, Base Type Leveling Feet, Body Panel Type Solid, Cabinet Color Silver, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Flush Handle, Door Type Hinged, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 500 lb, Lock Type Latch, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.