Zoro Homepage

3M(TM) Secure Click(TM) Lens Replacement FF-800-01, FF-800, , Universal

  • Mfr # FF-800-01

  • Zoro # G506905523


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
3M, Full Facepiece Reusable Respirator, Secure Click
Size
Universal
System Type
PAPR System
Material
Polycarbonate
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-800-01
Zoro #
G506905523
UPC #
50638060432131
Country of Origin
United States

Dimensions

Size
Universal
Width
7 127/1000 in
Height
3 73/200 in

Details

Item
3M(TM) Secure Click(TM) Lens Replacement FF-800-01
For Use With
3M, Full Facepiece Reusable Respirator, Secure Click
System Type
PAPR System
Material
Polycarbonate
Color
Clear
Standards
NIOSH Approved
Features
Lens for Improved Paint and Stain Resistance, Replaceable Part can Potentially Result in Respiratory Equipment Cost Savings
Series
FF-800
Compatible with Manufacturer Part Number
FF-801, FF-802, FF-803
Compatible with Brand
Secure Click
Compatible with Series
FF-800, HF-800
Brand and Series
Secure Click FF-800 Series

Description

Item 3M(TM) Secure Click(TM) Lens Replacement FF-800-01, For Use With 3M, Full Facepiece Reusable Respirator, Secure Click, Compatible with Brand Secure Click, Compatible with Series FF-800, HF-800, Compatible with Manufacturer Part Number FF-801, FF-802, FF-803, FF-800, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.