Shop SECURE CLICK
See all product information
Create Account
Full Face Respirator, FF-800, Secure Click(TM), Size, S, 0 Cartridges Included
- Mfr # FF-801
- Zoro # G506905554
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z87.1-2015, NIOSH Approved
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF-801
- Zoro #
- G506905554
- UPC #
- 50638060432278
- Country of Origin
- United States
- Item
- Full Face Respirator
- Standards
- ANSI Z87.1-2015, NIOSH Approved
- Facepiece Material
- Silicone
- Cartridges Included
- No
- Configured For
- Cartridges
- Head Harness Material
- Silicone
- Respirator Connection Type
- Secure Click(TM)
- Color
- Gray
- Typical Application
- Assembly & Mechanical; Chemical Clean-up; Chemical Handling; Chemical Splash; Chipping; Chiseling; Cleaning; Furnace Operation; Grinding; Laboratories; Machining; Masonary; Painting; Pouring/Casting; Sanding; Sawing; UV Protection; Welding
- Number of Cartridges Included
- 0
- Series
- FF-800
- Mask Headstrap Type
- 6 Point Strap
- Full Face Suspension Type
- Hook-and-Loop (6-Point)
- Face Seal Material
- Silicone
- Includes Speaking Diaphragm
- Yes
- Features
- One-Touch Positive Pressure Push Button, Secure Fit, Two Dual-Flow Cartridges
- Suspension Adjustment Type
- Hook-and-Loop
- Faceplate Color
- Clear/Gray
- Number of Suspension Points
- 6
- Faceplate Features
- Scratch-Resistant Lens Coating
- Wire Color
- Gray
Dimensions
- Mask Size
- S
- Faceplate Height
- 10 1/4 in
- Faceplate Dimensions
- 8 1/4 x 10 1/4
- Faceplate Length
- 8 1/4 in
- Fits Chest Size
- One-Touch Positive Pressure Push Button, Secure Fit, Two Dual-Flow Cartridges
Description
Full Face Respirator, FF-800 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Secure Click(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.