Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Food Rations, 11 lb

  • Mfr # 99340

  • Zoro # G716099647


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Calories per Meal
2,250
Number of Courses
11
Overall Width
10 in
Size
11 lb
Food Rations Included
Banana Chips, Broccoli Rice & Cheese, Creamy Potato Soup, Hearty Vegetable Chicken Flavored Soup, Maple Brown Sugar Oatmeal, Milk Mix (alternative), (2) Sliced Strawberries, Spaghetti Marinara, Spanish Rice, (2) Sweet Corn, Whole Egg Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99340
Zoro #
G716099647
UPC #
850034077109
Country of Origin
United States

Dimensions

Overall Width
10 in
Size
11 lb
Overall Height
10 in
Overall Length
14 in

Details

Calories per Meal
2,250
Number of Courses
11
Item
Disaster and Emergency Meal Kits
Food Rations Included
Banana Chips, Broccoli Rice & Cheese, Creamy Potato Soup, Hearty Vegetable Chicken Flavored Soup, Maple Brown Sugar Oatmeal, Milk Mix (alternative), (2) Sliced Strawberries, Spaghetti Marinara, Spanish Rice, (2) Sweet Corn, Whole Egg Powder
Product Type
Food Ration
Shelf Life
25 yr
Container Type
Packet
Number of People Served
1

Description

Disaster and Emergency Meal Kits, Size 11 lb, Number of Courses 11, Calories per Meal 2,250, 25 yr Shelf Life, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.