Zoro Homepage

Emergency Food Rations, 21 lb

  • Mfr # 99460

  • Zoro # G916099652


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Size
21 lb
Number of People Served
1
Shelf Life
25 yr
Product Type
Food Ration
Food Rations Included
Banana Chips, Fettuccine Alfredo, Milk Mix (alternative), Strawberry Flavored Creamy Wheat, (2) Creamy Chicken Flavored Rice, (2) Creamy Potato Soup, (2) Creamy Stroganoff, (2) Hearty Vegetable Chicken Flavored Soup, (2) Maple Brown Sugar Oatmeal, (2) Sliced Strawberries, (2) Spanish Rice, (2) Sweet Corn, (2) Whole Egg Powder, (3) Broccoli Rice & Cheese
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99460
Zoro #
G916099652
UPC #
850034077116
Country of Origin
United States

Dimensions

Size
21 lb
Overall Width
15 in
Overall Height
10 in
Overall Length
15 in

Details

Item
Disaster and Emergency Meal Kits
Number of People Served
1
Shelf Life
25 yr
Product Type
Food Ration
Food Rations Included
Banana Chips, Fettuccine Alfredo, Milk Mix (alternative), Strawberry Flavored Creamy Wheat, (2) Creamy Chicken Flavored Rice, (2) Creamy Potato Soup, (2) Creamy Stroganoff, (2) Hearty Vegetable Chicken Flavored Soup, (2) Maple Brown Sugar Oatmeal, (2) Sliced Strawberries, (2) Spanish Rice, (2) Sweet Corn, (2) Whole Egg Powder, (3) Broccoli Rice & Cheese
Calories per Meal
2,250
Number of Courses
14
Container Type
Packet

Description

Disaster and Emergency Meal Kits, Size 21 lb, Number of Courses 14, Calories per Meal 2,250, 25 yr Shelf Life, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.