Zoro Homepage

Emergency Food Rations, 41 lb

  • Mfr # 99500

  • Zoro # G016099637


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Number of People Served
1
Size
41 lb
Food Rations Included
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99500
Zoro #
G016099637
UPC #
850034077123
Country of Origin
United States

Dimensions

Overall Height
12 in
Size
41 lb
Overall Length
17 in
Overall Width
17 in

Details

Item
Disaster and Emergency Meal Kits
Number of People Served
1
Food Rations Included
Shelf Life
25 yr
Number of Courses
14
Product Type
Food Ration
Calories per Meal
2,250
Container Type
Packet

Description

Disaster and Emergency Meal Kits, Size 41 lb, Number of Courses 14, Calories per Meal 2,250, 25 yr Shelf Life, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.