Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Food Rations, 6 lb

  • Mfr # 99230

  • Zoro # G116099704


product price: $68.99
/ea

Key Features

Number of Courses
6
Overall Length
12 in
Size
6 lb
Product Type
Food Ration
Food Rations Included
Banana Chips, Creamy Chicken Flavored Rice, Creamy Potato Soup, Creamy Stroganoff, Hearty Vegetable Chicken Flavored Soup, Maple Brown Sugar Oatmeal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99230
Zoro #
G116099704
UPC #
850034077062
Country of Origin
United States

Dimensions

Overall Length
12 in
Size
6 lb
Overall Height
5 in
Overall Width
10 in

Details

Number of Courses
6
Product Type
Food Ration
Food Rations Included
Banana Chips, Creamy Chicken Flavored Rice, Creamy Potato Soup, Creamy Stroganoff, Hearty Vegetable Chicken Flavored Soup, Maple Brown Sugar Oatmeal
Shelf Life
25 yr
Item
Disaster and Emergency Meal Kits
Calories per Meal
2,250
Number of People Served
1
Container Type
Packet

Description

Disaster and Emergency Meal Kits, Size 6 lb, Number of Courses 6, Calories per Meal 2,250, 25 yr Shelf Life, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.