Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Frameless
Mfr # SF502SGAF-BLK-FM
Zoro # G810981886
product price:Â $16.95
/ea
Sold in multiples of 20 for $339.00
Key Features
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF502SGAF-BLK-FM
Zoro #
G810981886
UPC #
00076308946098
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI-ISEA Z87.1-2020
Description
Securefit 500 Series, 3M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.