Zoro Homepage

Door Alarm Kit, LHR, For 42" to 48"W Doors

  • Mfr # LISA-KIT4248-DUAL-LHR

  • Zoro # G1980078


product price: $3,684.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Amps
0.1
Standards
NYS OMH
Decibels
95 dB
Body Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LISA-KIT4248-DUAL-LHR
Zoro #
G1980078
UPC #
-
Country of Origin
United States

Dimensions

Body Height
2 in
Body Width
2 1/2 in
For Door Thickness
1-3/4 in
Body Length
42 in
Cord Length
6 ft
Alarm Depth
42 in
Compatible Door Width - Maximum
48 in
Compatible Door Thickness - Maximum
1 3/4 in
Alarm Width
2 1/2 in
Compatible Door Width - Minimum
42 in
Alarm Height
2 in

Details

Item
Anti-Ligature Door Alarm Kit
Housing Material
Aluminum
Amps
0.1
Standards
NYS OMH
Decibels
95 dB
Includes
Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light
Power Source
120V AC/9V DC
For Use With
42 in to 48 in Width Anti-Ligature Single Doors
Alarm Duration
Continuously
Coverage
30 ft
Finish
Powder Coated
Activated By
Motion
Control Key Registration Required
No
Alarm Type
Piezo
Door Handing
Left Hand Reversed
Siren Style
Siren
Arm Type
Sensor Bar
Ligature Resistant
Yes
Shape
Rectangular
Inside Keyed Cylinder Type
Mortise
Cylinder Type
Mortise
Body Material
Aluminum
Product Type
Anti-Ligature Door Alarm
Sound Level
95 dB
Alarm Body Finish
Powder Coated
Voltage Rating
120 V AC/DC
Includes Strobe
Strobe Included
Alarm Body Material
Aluminum
Door Hand Orientation
Left Hand Reverse
Current Rating
0.1 A

Description

Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Sensor Bar, Alarm Type Piezo, Inside Keyed Cylinder Type Mortise, Siren Style Siren, Activated By Motion, Alarm Duration Continuously, Coverage 30 ft, Door Handing Left Hand Reversed, Body Length 42 in, Body Height 2 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 120V AC/9V DC, 0.1 Amps, Cord Length 6 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards NYS OMH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.