Door Alarm Kit, RHR, For 42" to 48"W Doors

  • Mfr # LISA-KIT4248-DUAL-RHR

  • Zoro # G1980209


product price: $3,810.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Amps
0.1
Standards
NYS OMH
Decibels
95 dB
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LISA-KIT4248-DUAL-RHR
Zoro #
G1980209
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Cord Length
6 ft
Body Height
2 in
Body Width
2 1/2 in
Body Length
42 in
Compatible Door Width - Minimum
42 in
Compatible Door Thickness - Maximum
1 3/4 in
Alarm Depth
42 in
Alarm Width
2 1/2 in
Compatible Door Width - Maximum
48 in
Alarm Height
2 in

Details

Item
Anti-Ligature Door Alarm Kit
Housing Material
Aluminum
Amps
0.1
Standards
NYS OMH
Decibels
95 dB
Finish
Powder Coated
Arm Type
Sensor Bar
Includes
Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light
Activated By
Motion
Ligature Resistant
Yes
Siren Style
Siren
Alarm Type
Piezo
Control Key Registration Required
No
Power Source
120V AC/9V DC
Door Handing
Right Hand Reversed
Coverage
30 ft
Alarm Duration
Continuously
For Use With
42 in to 48 in Width Anti-Ligature Single Doors
Shape
Rectangular
Cylinder Type
Mortise
Inside Keyed Cylinder Type
Mortise
Sound Level
100 dB
Product Type
Anti-Ligature Door Alarm
Body Material
Aluminum
Current Rating
0.1 A
Door Hand Orientation
Right Hand Reverse
Includes Strobe
Strobe Included
Alarm Body Material
Aluminum
Alarm Body Finish
Powder Coated
Voltage Rating
120 V AC/DC

Description

Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Sensor Bar, Alarm Type Piezo, Inside Keyed Cylinder Type Mortise, Siren Style Siren, Activated By Motion, Alarm Duration Continuously, Coverage 30 ft, Door Handing Right Hand Reversed, Body Length 42 in, Body Height 2 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 120V AC/9V DC, 0.1 Amps, Cord Length 6 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards NYS OMH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.