Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Cylindrical, Mech

  • Mfr # LSL-M61-DB4-630-RHR

  • Zoro # G1977199


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-M61-DB4-630-RHR
Zoro #
G1977199
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Number of Pins
0
Standards
Intertek, UL Listed
For Use With
Commercial Wood, Hollow Metal Doors
Strike Type
Curved Lip
Ligature Resistant
Yes
Series
LSL Series
Includes
Complete Lock
Lockset Performance Strength
Extra Heavy Duty
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Anti-Ligature
Handle Material
Stainless steel
Lockset Fire Rating
3 hr
Location Type
Institutional
Backset
2 3/4 in
Item
Door Lockset
Number of Keys
0
Mortise/Cylindrical
Mortise
Strike Dim.
4-7/8 in x 1-1/2 in
ADA Compliant
Yes
Fire Rated
Not Rated
Finish
Brushed Stainless Steel
Grade
1
Keying
Unkeyed
Visual Indicator Message
No Message
Lockset Style
LSL Lever
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Right-Handed
Includes Core
Core Not Included
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Fire Rating
3 hr
Knob/Handle Material
Stainless Steel
Trim Plate Shape
Round
Includes Hardware
Hardware Included

Description

Door Lever Lockset,Cylindrical,Mech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.