Zoro Homepage

Door Lever Lockset, Mortise, Mechanical

  • Mfr # LSL-M4-ST1-630-LHR

  • Zoro # G1976718


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-M4-ST1-630-LHR
Zoro #
G1976718
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Location Type
Institutional
Includes
Complete Lock
Standards
Intertek, UL Listed
Number of Keys
0
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Number of Pins
0
Handle Material
Stainless steel
Strike Type
Curved Lip
ADA Compliant
Yes
Series
LSL Series
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
For Use With
Commercial Wood, Hollow Metal Doors
Features
Anti-Ligature
Lockset Performance Strength
Extra Heavy Duty
Fire Rated
Not Rated
Grade
1
Finish
Brushed Stainless Steel
Keying
Unkeyed
Visual Indicator Message
No Message
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Hand Orientation
Left-Handed
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Lockset Style
LSL Lever
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Not Included
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Lockset Type
Mechanical
Includes Hardware
Hardware Included

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.