Zoro Homepage
This item is Discontinued.
Securitech Door Lever Lockset, Mortise, Mechanical SPELL-C4A-630-LHR

Door Lever Lockset, Mortise, Mechanical (Discontinued)

  • Mfr # SPELL-C4A-630-LHR
  • Zoro # G1979420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPELL-C4A-630-LHR
Zoro #
G1979420
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade Not Graded, Style Spell C Escutcheon, Lockset Finish Stainless Steel, Keyway Type Less Cylinder, Key Type Not Keyed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Free Egress, Instant Deadbolt Projection, Lockdown, For Use With Wood, Steel, Fiberglass Doors, Handle Material Stainless Steel, Includes Component Kit, Lever, Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.