Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mortise, Mechanical

  • Mfr # SPELL-M1B-630-LH

  • Zoro # G1979122


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPELL-M1B-630-LH
Zoro #
G1979122
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
Not Graded
Style
Spell M Escutcheon
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Number of Keys
0
Backset
2 3/4 in
For Use With
Wood, Steel, Fiberglass Doors
Includes
Component Kit, Lever, Trim
Features
Free Egress, Instant Deadbolt Projection
Location Type
Commercial
Series
Spell M
Strike Type
ANSI
Lockset Fire Rating
3 hr
Ligature Resistant
No
Handle Material
Stainless steel
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Standards
Intertek, UL Listed
Number of Pins
0
Lockset Performance Strength
Extra Heavy Duty
Grade
1
Fire Rated
Not Rated
Finish
Satin Nickel
Visual Indicator Message
No Message
Case Material
Steel
Handle Type
Lever
Function
Privacy
Application
Commercial
Includes Core
Core Not Included
Lockset Type
Mechanical
Performance Grade
1
Trim Plate Shape
Rectangular
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Bolt
Lockset Style
Spell M Escutcheon
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Left-Handed
ANSI Grade
1
Fire Rating
3 hr

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.