Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mortise, Mechanical

  • Mfr # SPELL-M1B-630-LHR

  • Zoro # G1979159


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPELL-M1B-630-LHR
Zoro #
G1979159
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
Not Graded
Style
Spell M Escutcheon
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Number of Pins
0
Mortise/Cylindrical
Mortise
Includes
Component Kit, Lever, Trim
Ligature Resistant
No
Lockset Performance Strength
Extra Heavy Duty
Standards
Intertek, UL Listed
Handle Material
Stainless steel
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Series
Spell M
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Strike Type
ANSI
Features
Free Egress, Instant Deadbolt Projection
Lockset Fire Rating
3 hr
For Use With
Wood, Steel, Fiberglass Doors
Number of Keys
0
Location Type
Commercial
Fire Rated
Not Rated
Finish
Satin Nickel
Grade
1
Visual Indicator Message
No Message
Function
Privacy
Handle Type
Lever
Case Material
Steel
Lockset Type
Mechanical
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Not Included
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Trim Plate Shape
Rectangular
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Style
Spell M Escutcheon
Hand Orientation
Right-Handed

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.