Zoro Homepage

Door Lockset, Keyway

  • Mfr # SFL-M-ST1-HW-RH

  • Zoro # G316055234


product price: $1,594.99
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Strike Type
Mortise
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Function
Storeroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL-M-ST1-HW-RH
Zoro #
G316055234
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Strike Type
Mortise
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Function
Storeroom
Hand Orientation
Right-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Not Included
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Outside
Keyway

Description

BHC Ligature Resistant Lever Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.