Door Lockset, Keyway
Mfr # SKL-C-SE1-HW-RH
Zoro # G516055249
product price: $1,502.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Hand Orientation
Right-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKL-C-SE1-HW-RH
Zoro #
G516055249
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in
Details
Lockset Function
Classroom
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Hand Orientation
Right-Handed
Includes Core
Core Not Included
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Ligature-Resistant
Visual Indicator Message
No Message
Description
BHC Ligature Resistant Lever Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.