Zoro Homepage

Door Lockset, Keyway

  • Mfr # SKL-C-SE1-HW-RHR

  • Zoro # G116055250


product price: $1,502.99
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Cylindrical
Lockset Function
Classroom
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Hand Orientation
Right-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKL-C-SE1-HW-RHR
Zoro #
G116055250
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in

Details

Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Lockset Function
Classroom
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Hand Orientation
Right-Handed
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Ligature-Resistant
Trim Plate Shape
Rectangular
Includes Core
Core Not Included
Visual Indicator Message
No Message

Description

BHC Ligature Resistant Lever Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.