Door Lockset, Not Lockable
Mfr # SFL-M-PA1-HW-RHR
Zoro # G016055244
product price: $1,594.99
/ea
Free Shipping & Returns
Key Features
Mortise/Cylindrical
Mortise
Strike Type
Mortise
Backset
2 3/4 in
Lockset Function
Passage
Hand Orientation
Right-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFL-M-PA1-HW-RHR
Zoro #
G016055244
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Details
Item
Door Lockset
Mortise/Cylindrical
Mortise
Strike Type
Mortise
Backset
2 3/4 in
Lockset Function
Passage
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Trim Plate Shape
Rectangular
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Description
BHC Ligature Resistant Lever Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.