Dual Anti-Ligature Door Alarm Kit

  • Mfr # LISA-1DR3642-DUAL-LHR

  • Zoro # G0955147


product price: $4,508.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum, Steel
Amps
1
Standards
NYS OMH
Decibels
100 dB
Includes
Hinge, Key Switch with LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LISA-1DR3642-DUAL-LHR
Zoro #
G0955147
UPC #
-
Country of Origin
United States

Dimensions

Body Length
36 in to 42 in
Body Height
1 5/8 in
Body Width
1 5/8 in
Body Thickness
1 in
For Door Thickness
1-3/4 in
Alarm Height
1 5/8 in
Alarm Width
1 5/8 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Dual Anti-Ligature Door Alarm Kit
Housing Material
Aluminum, Steel
Amps
1
Standards
NYS OMH
Decibels
100 dB
Includes
Hinge, Key Switch with LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
Alarm Duration
Continuously
Ligature Resistant
Yes
Inside Keyed Cylinder Type
Alike
Arm Type
Key Control
Siren Style
Constant
Coverage
2 ft 11-3/8 in to 3 ft 5-3/8 in
Power Source
120V AC
Activated By
Motion
Finish
Powder Coated
Alarm Type
Piezo/Strobe
For Use With
Ligature Resistant Locksets LSL Series
Cylinder Type
Mortise
Door Handing
Left Hand Reversed
Control Key Registration Required
No
Shape
Rectangular
Sound Level
100 dB
Body Material
Aluminum, Steel
Product Type
Dual Anti-Ligature Door Alarm
Compatible Exit Device Series
LSL Series
Door Hand Orientation
Left Hand Reverse
Voltage Rating
120 V AC
Includes Strobe
Strobe Included
Alarm Body Material
Aluminum, Steel
Alarm Body Finish
Powder Coated
Current Rating
1 A

Description

Dual Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo/Strobe, Inside Keyed Cylinder Type Alike, Siren Style Constant, Activated By Motion, Alarm Duration Continuously, Coverage 2 ft 11-3/8 in to 3 ft 5-3/8 in, Door Handing Left Hand Reversed, Body Thickness 1 in, Body Length 36 in to 42 in, Body Height 1 5/8 in, Body Width 1 5/8 in, Decibels 100 dB, Power Source 120V AC, 1 Amps, Housing Material Aluminum, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.