Dual Anti-Ligature Door Alarm Kit

  • Mfr # LISA-1DR4248-DUAL-RHR

  • Zoro # G0955092


product price:  $4,636.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum, Steel
Amps
1
Standards
NYS OMH
Decibels
100 dB
For Use With
Ligature Resistant Locksets LSL Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LISA-1DR4248-DUAL-RHR
Zoro #
G0955092
UPC #
-
Country of Origin
United States

Dimensions

Body Length
42 in to 48 in
Body Thickness
1 in
Body Width
1 5/8 in
Body Height
1 5/8 in
For Door Thickness
1-3/4 in
Alarm Height
1 5/8 in
Alarm Width
1 5/8 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Dual Anti-Ligature Door Alarm Kit
Housing Material
Aluminum, Steel
Amps
1
Standards
NYS OMH
Decibels
100 dB
For Use With
Ligature Resistant Locksets LSL Series
Alarm Duration
Continuously
Finish
Powder Coated
Door Handing
Right Hand Reversed
Inside Keyed Cylinder Type
Alike
Activated By
Motion
Cylinder Type
Mortise
Ligature Resistant
Yes
Coverage
3 ft 5-3/8 in to 3 ft 11-3/8 in
Arm Type
Key Control
Includes
Hinge, Key Switch with LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
Control Key Registration Required
No
Siren Style
Constant
Alarm Type
Piezo/Strobe
Power Source
120V AC
Shape
Rectangular
Product Type
Dual Anti-Ligature Door Alarm
Sound Level
90 dB
Body Material
Aluminum, Steel
Alarm Body Material
Aluminum, Steel
Current Rating
1 A
Alarm Body Finish
Powder Coated
Compatible Exit Device Series
LSL Series
Door Hand Orientation
Right Hand Reverse
Includes Strobe
Strobe Included
Voltage Rating
120 V AC

Description

Dual Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo/Strobe, Inside Keyed Cylinder Type Alike, Siren Style Constant, Activated By Motion, Alarm Duration Continuously, Coverage 3 ft 5-3/8 in to 3 ft 11-3/8 in, Door Handing Right Hand Reversed, Body Thickness 1 in, Body Length 42 in to 48 in, Body Height 1 5/8 in, Body Width 1 5/8 in, Decibels 100 dB, Power Source 120V AC, 1 Amps, Housing Material Aluminum, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.