Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrionic Lock, Mortise, Intruder, Right

  • Mfr # SPELL-EM10-630-RH

  • Zoro # G6601030


product price: $1,525.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
For Use With
Interior/Exterior Door
Includes
Screw Pack
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
SPELL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPELL-EM10-630-RH
Zoro #
G6601030
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
3/4"
Door Thickness
1-3/4"
Latch Front Size
1-1/4" X 8"
Inside Depth
5/8"
Outside Height
9"
Inside Height
9"
Inside Width
2"
Outside Width
2"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Nickel
For Use With
Interior/Exterior Door
Includes
Screw Pack
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
SPELL
Features
Emergency Button Projects Deadbolt
Voltage
24V DC
Fire Rating
3 hr
Function
Programable Function Control
Access Method
Key or Lever
Key Override Options
Less Cylinder
Handle Type
Lever
Number of Keys
0
Lock Material
Stainless Steel
Backset
2 3/4 in
Hand
Right Hand
Power Source
24VDC
Electrical/Mechanical
Electrical
ADA Compliant
Yes
Mounting Style
Mortise
Weather Resistant
Yes
Mortise/Cylindrical
Mortise
Keyway Type
Less Cylinder
Key Type
Not Keyed
Lockset Function
Classroom Security
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Trim Plate Shape
Rectangular
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
ANSI Grade
1
Includes Core
Core Not Included
Lockset Type
Electrical
Ligature-Resistant
Not Ligature-Resistant

Description

Electrionic Lock,Mortise,Intruder,Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.