Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Entrance, Grd. 1, LSL Lever

  • Mfr # LSL-M25-PR1-630-LH

  • Zoro # G1976480


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-M25-PR1-630-LH
Zoro #
G1976480
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Item
Door Lockset
Number of Pins
0
Mortise/Cylindrical
Mortise
Features
Anti-Ligature Lockset, Mortise Lockset
ADA Compliant
No
Series
LSL Series
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
Not Rated
Strike Type
Curved Lip
Ligature Resistant
Yes
Number of Keys
0
Includes
Complete Lock
Strike Dim.
4-7/8 in x 1-1/2 in
For Use With
Commercial Wood or Hollow Metal Doors
Handle Material
Stainless steel
Standards
UL Listed
Lockset Performance Strength
Extra Heavy Duty
Finish
Brushed Stainless Steel
Grade
1
Fire Rated
Not Rated
Keying
Unkeyed
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Application
Commercial
Lockset Type
Mechanical
Performance Grade
1
Trim Plate Shape
Round
Includes Core
Core Not Included
Ligature-Resistant
Ligature-Resistant
Fire Rating
Not Rated
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Keyway
Hand Orientation
Left-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Style
LSL Lever

Description

Lever Lockset,Entrance,Grd. 1,LSL Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.