Zoro Homepage

Cable Tie, 22 in L, Black, 250 lb Strength, 25 PK

  • Mfr # CT22-25025UVB

  • Zoro # G7167708


product price: $10.55
/pk 25, $0.42/ea
Sold in multiples of 5 for $52.75

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
22 in
Color
Black
Tensile Strength
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22-25025UVB
Zoro #
G7167708
UPC #
032076935139
Country of Origin
China

Dimensions

Nominal Length
22 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Tensile Strength
250 lb

Description

Cable Tie,HeavyDuty,22 In.,250 lb.,Blk,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.