Zoro Homepage

Cable Tie, 8 in L, Black, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # CT8-40100UVB

  • Zoro # G7167942


product price: $2.69
/pk 100, $0.03/ea
Sold in multiples of 10 for $26.90

Key Features

Cable Tie Style
Light Duty, UV Resistant
Nominal Length
8 in
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT8-40100UVB
Zoro #
G7167942
UPC #
032076934132
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Light Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb

Description

Cable Tie,8 In.,40 lb.,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.