Zoro Homepage

Access Control Keypad, DK-12, Weathr Rsist

  • Mfr # DK12-WCC-WBB

  • Zoro # G0059626


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Series
DK-12
Max. User Codes
99
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Access Control Products Like Electric Strike, Magnetic Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK12-WCC-WBB
Zoro #
G0059626
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
2 3/4 in
Depth
5/32 in
Overall Width
2 3/4 in
Overall Depth
3/16 in
Overall Height
4 1/2 in

Details

Item
Keyless Access Control Keypad
Series
DK-12
Max. User Codes
99
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Access Control Products Like Electric Strike, Magnetic Locks
Number of Keys
12
Includes
WBB Options, WCC Options
Finish
Unfinished
Power Required
12 to 24V AC/DC
Operating Temp. Range
-10 Degrees to 140 Degrees F
Weather Resistant
Yes
Features
5 A SPDT Relay, Audible Keystroke Echo, Passage and Lockout Modes, Red, Yellow, and Green LEDs, Request-To-Exit Input, Single Gang, 10-Digit Operation
Timed Entry Allowance
1 to 99 sec
Interface
Stand Alone
Voltage
12/24V AC/DC
User Codes - Maximum
99
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Compatible Product Type
Single Door Traffic Controls

Description

Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Unfinished, Series DK-12, Height 4 1/2 in, Width 2 3/4 in, Depth 5/32 in, Number of Keys 12, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24V AC/DC, Operating Temp. Range -10 Degrees to 140 Degrees F, Event Audit Trail Not Applicable, Max. User Codes 99, Weather Resistant Yes, For Use With Access Control Products Like Electric Strike, Magnetic Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.