Zoro Homepage

Access Control Keypad, DK-26, Weatherproof

  • Mfr # DK-26BK

  • Zoro # G1609758


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Series
DK-26
Max. User Codes
59
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Magnetic and Electrically Door Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-26BK
Zoro #
G1609758
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
1 1/2 in
Depth
7/8 in
Overall Width
1 1/2 in
Overall Height
7 in
Overall Depth
7/8 in

Details

Item
Keyless Access Control Keypad
Series
DK-26
Max. User Codes
59
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Magnetic and Electrically Door Locks
Number of Keys
11
Includes
(3) LEDs, 16 ft Keypad Cable, 6 ft Wiring Cable, Bell Button
Finish
Anodized
Power Required
12 to 24V AC/DC
Standards
CE: EN 50091-1, EN 61000-6-2
Operating Temp. Range
32 Degrees to 110 Degrees F
Interface
Stand Alone
Weather Resistant
Yes
Timed Entry Allowance
1 to 99 sec
Features
5 A DPDT Relay, Audible Keystroke Echo, Mounts on Narrow Mullion, Passage and Lockout Modes, Request-To-Exit Input, 10-Digit Operation, User Code and Hard Code Disable
Voltage
12/24V AC/DC
User Codes - Maximum
59
Compatible Product Type
Electric Locks
Includes Hardware
Hardware Included
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-22 Degrees F

Description

Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Anodized, Series DK-26, Height 7 in, Width 1 1/2 in, Depth 7/8 in, Number of Keys 11, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24V AC/DC, Operating Temp. Range 32 Degrees to 110 Degrees F, Event Audit Trail Not Applicable, Max. User Codes 59, Standards CE: EN 50091-1, EN 61000-6-2, Weather Resistant Yes, For Use With Magnetic and Electrically Door Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.