Adhesive Kit, Acrylic, Type Glass Door
Mfr # AKG
Zoro # G1609557
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Type
Glass Door
Color
Clear
For Use On
Mfr. No. GDB
Container Size
1 oz
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKG
Zoro #
G1609557
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 oz
Length
1 3/8 in
Width
1/2 in
Height
4 in
Overall Length
1 3/8 in
Overall Width
1/2 in
Overall Height
4 in
Details
Item
Instant Adhesive
Type
Glass Door
Color
Clear
For Use On
Mfr. No. GDB
Container Type
Bottle
Material
Acrylic
For Use With
Mfr. No. GDB
Includes
Activator, Clean Wipes
Weight
13 oz
ANSI/BHMA Finish
Unfinished
Compatible Brand
Securitron
Compatible Series
Securitron Access Control Tools
Product Type
Adhesive Kit
Compatible Manufacturer Model Number
GDB
Description
Adhesive Kit, Glass Door, Length 1-3/8 In., Width 1/2 In., Height 4 In., Clear, Acrylic Material, Includes Clean Wipes, Activator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.