Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Black Anodized Aluminum, For Use With: Securitron Exit Devices Includes: Exit Device Parts

  • Mfr # EMH-BK

  • Zoro # G610046174


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Anodized Aluminum
Fire Rated
No
For Use With
Securitron Exit Devices
Material
Aluminum
Color
Black Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH-BK
Zoro #
G610046174
UPC #
197163044719
Country of Origin
Mexico

Details

Finish
Black Anodized Aluminum
Fire Rated
No
For Use With
Securitron Exit Devices
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Exit Device Parts

Description

Electromechanical Touch Handle, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products