Zoro Homepage

Battery, Metal, Powder Coated

  • Mfr # B-12-5

  • Zoro # G403752404


product price: $61.79
/ea

Key Features

Chemistry
Lead Acid
For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Capacity
5000 mAh
Product Type
Battery
Current @ 12V
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-12-5
Zoro #
G403752404
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Item
Battery
Capacity
5000 mAh
Product Type
Battery
Current @ 12V
5 A
Input Voltage
12V
Batteries Required
Batteries Not Required
Material
Metal
Compatible Series
BPS
Compatible Brand
Securitron
Compatibility
Securitron BPS Series Door Power Supplies
Output Voltage
12 V DC
Application
Multipurpose
Features
Rechargeable Battery
Battery Rechargeable
Yes

Description

Battery, Material Metal, Finish Powder Coated, For Use With Magnetic Locks, Electric Strikes, Card Readers, Request to Exits, Keypads, Power Supply Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.