Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Plastic, Powder Coated, Includes: 24 V DC Power Supply

  • Mfr # B-24-5

  • Zoro # G1609085


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Color
Blue, White
Height
5-1/2 in
Length
3 1/2 in
For Use With
Applications Where The Doors Must Not Open In The Event of A Power Failure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-24-5
Zoro #
G1609085
UPC #
-
Country of Origin
United States

Dimensions

Height
5-1/2 in
Length
3 1/2 in
Width
4 in
Overall Length
3 1/2 in
Overall Width
4 in
Overall Height
5 1/2 in

Details

Item
Battery
Finish
Powder Coated
Color
Blue, White
For Use With
Applications Where The Doors Must Not Open In The Event of A Power Failure
Includes
24 V DC Power Supply
Material
Plastic
Type
Sealed Lead Acid
Compatible Series
Securitron Power Supplies
Product Type
Power Supply Plug-In
Compatible Brand
Securitron

Description

Battery, NA, Length 3-1/2 In., Width 4 In., Height 5-1/2 In., Blue/White, ABS Material, Includes 24VDC Power Supply, 5A Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.