Zoro Homepage

Blind Nut, Steel, Powder Coated, Includes: (40) Pack of Blind Nuts with Collapsing Tool

  • Mfr # BN-250

  • Zoro # G1609137


product price: $48.29
/ea

Key Features

Finish
Powder Coated
Type
Adjustable
Includes
(40) Pack of Blind Nuts with Collapsing Tool
Material
Steel
Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-250
Zoro #
G1609137
UPC #
-
Country of Origin
United States

Details

Item
Blind Nut
Finish
Powder Coated
Type
Adjustable
Includes
(40) Pack of Blind Nuts with Collapsing Tool
Material
Steel
Color
Black, White
For Use With
All Kinds of Sheet Metal, Pipes and Other Areas of The Manufacturing Industrial Fastening
Compatible Manufacturer Model Number
9800
Product Type
Blind Nut
Compatible Series
Securitron Durable Magnalocks
Compatible Brand
HES

Description

Blind Nut, Adjustable, Black/Clear/White, Steel Material, Includes (40) Pack of Blind Nuts with Collapsing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.