Concrete/Wood Bracket, Use With M32 Locks
Mfr # CWB-32CL
Zoro # G1967314
product price: $55.59
/eaKey Features
Height
8"
For Use With
M32 Electromagnetic Locks
Length
8 in
Material
Aluminum
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWB-32CL
Zoro #
G1967314
UPC #
-
Country of Origin
United States
Dimensions
Height
8"
Length
8 in
Overall Length
8 in
Details
Item
Bracket
For Use With
M32 Electromagnetic Locks
Material
Aluminum
Color
Clear
Includes
Mounting Hardware
Compatible Brand
Securitron
Product Type
Concrete/Wood Bracket Bracket
Includes Hardware
Hardware Included
Compatible Manufacturer Model Number
DEM680E, M32, M62, M680E, M82
Description
Concrete/Wood Bracket, Material Aluminum, Color Clear, Length 8 In, For Use With M32 Electromagnetic Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.