Concrete/Wood Bracket, Use With M62 Locks
Mfr # CWB-62CL
Zoro # G2958812
product price: $58.69
/eaKey Features
Height
8"
For Use With
M62 Electromagnetic Locks
Length
8 in
Material
Aluminum
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWB-62CL
Zoro #
G2958812
UPC #
-
Country of Origin
United States
Dimensions
Height
8"
Length
8 in
Overall Length
8 in
Details
Item
Bracket
For Use With
M62 Electromagnetic Locks
Material
Aluminum
Color
Clear
Includes
Mounting Hardware
Compatible Manufacturer Model Number
DEM680E, M32, M62, M680E, M82
Compatible Brand
Securitron
Product Type
Concrete/Wood Bracket Bracket
Includes Hardware
Hardware Included
Description
Concrete/Wood Bracket, Material Aluminum, Color Clear, Length 8 In, For Use With M62 Electromagnetic Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.