Zoro Homepage

Digital Access Keypad, 99 User Code

  • Mfr # DK-12

  • Zoro # G3596555


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Series
DK-12
Max. User Codes
99
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Magnetic Door Locks and other electric locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-12
Zoro #
G3596555
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
2 3/4 in
Depth
3 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Overall Depth
3/16 in

Details

Item
Keyless Access Control Keypad
Series
DK-12
Max. User Codes
99
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Magnetic Door Locks and other electric locks
Number of Keys
12
Power Required
12/24V DC (70 mA), 30/300V DC (Switched)
Keypad
Digital Access
Standards
CE: EN 50081-1, EN 61000-6-2
Operating Temp. Range
-10 Degrees to 140 Degrees F
Timed Entry Allowance
1 to 99 sec
Features
5 A SPDT Relay, Audible Keystroke Echo, Passage and Lockout Modes, Red, Yellow, and Green LEDs, Request-To-Exit Input, Single Gang, 10-Digit Operation
Weather Resistant
No
Interface
Stand Alone
Voltage
12/24V
Material
Stainless Steel
Input Voltage
24 V DC
Type
Single Gang
Application
Wall
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-10 Degrees F
User Codes - Maximum
99

Description

Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Series DK-12, Height 4 1/2 in, Width 2 3/4 in, Depth 3 in, Number of Keys 12, Timed Entry Allowance 1 to 99 sec, Power Required 12/24V DC (70 mA), 30/300V DC (Switched), Operating Temp. Range -10 Degrees to 140 Degrees F, Event Audit Trail Not Applicable, Max. User Codes 99, Standards CE: EN 50081-1, EN 61000-6-2, Weather Resistant No, For Use With Magnetic Door Locks and other electric locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.