Door Bracket, Aluminum, Satin Aluminum, For Use With: M32, M370, M38, M380, M62, M670, M68, M680
Mfr # HEB-2CL-12
Zoro # G1608881
product price:Â $53.59
/eaKey Features
Finish
Satin Aluminum
Color
Clear
Type
Extend Door Stop
Height
2 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HEB-2CL-12
Zoro #
G1608881
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Length
12 in
Width
2 in
Overall Length
12 in
Overall Height
2 in
Overall Width
2 in
Details
Item
Door Bracket
Finish
Satin Aluminum
Color
Clear
Type
Extend Door Stop
Material
Aluminum
For Use With
M32, M370, M38, M380, M62, M670, M68, M680
Includes
Header Extension
Includes Hardware
Hardware Included
Compatible Series
Securitron Durable Magnalocks
Compatible Brand
Securitron
Product Type
Header Extension Bracket
Description
Door Bracket, Extend Door Stop, Length 12 In., Width 2 In., Height 2 In., Clear, Aluminum Material, Includes 90 Degrees Bracket, Mounting Hardware, Header Extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.