Zoro Homepage

Door Cord, 18 In

  • Mfr # TSB-C

  • Zoro # G1757926


product price: $31.89
/ea

Key Features

Type
0.25 in Inside dia
For Use With
Touch Sense Bars and Handles
Length
18 in
Material
Stainless Steel
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB-C
Zoro #
G1757926
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Overall Height
1 3/16 in
Overall Length
18 in
Overall Width
1 3/16 in

Details

Item
Door Cord
Type
0.25 in Inside dia
For Use With
Touch Sense Bars and Handles
Material
Stainless Steel
Color
Black, Gray
Includes
End Pieces
Product Type
Door Cord
Compatible Brand
Securitron
ANSI/BHMA Finish
Unfinished

Description

Door Cord, 0.25 In. Inside Dia., Length 18 In., Black/Gray, Stainless Steel Material, Includes Plastic End Pieces 1.2 In. x 1.2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.