Zoro Homepage

Door Position Switch, Wood, Anodized, Includes: Cylindrical Permanent Magnet

  • Mfr # DPS-W-BK

  • Zoro # G1609861


product price: $25.29
/ea

Key Features

Finish
Anodized
Height
59/64 in
Width
3/4 in
Type
Door Switch
Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS-W-BK
Zoro #
G1609861
UPC #
-
Country of Origin
United States

Dimensions

Height
59/64 in
Width
3/4 in
Length
1 3/8 in
Overall Height
15/16 in
Overall Length
1 3/8 in
Overall Width
3/4 in

Details

Item
Door Position Switch
Finish
Anodized
Type
Door Switch
Color
Black
Includes
Cylindrical Permanent Magnet
For Use With
Mfr. No. XDT-12 AND XDT-24, Wood Door Applications
Material
Wood
Compatible Manufacturer Model Number
XDT-12, XDT-24
Product Type
Door Position Switch
Compatible Brand
Securitron
Compatible Series
Securitron Switches, Relays, Timers and Pushbuttons
ANSI/BHMA Finish
Unfinished

Description

Door Position Switch, Door Switch, Length 1-3/8 In., Width 3/4 In., Height 59/64 In., Black, Plastic Material, Includes Magnetic Switch, Cylindrical Permanent Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.