Door Switch, Stainless Steel, Satin Stainless, For Use With: Mfr. No. MK
Mfr # MKPZ
Zoro # G1608918
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless
Type
Door Switch
Includes
Tamper-Resistant Screws
For Use With
Mfr. No. MK
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKPZ
Zoro #
G1608918
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/8 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Details
Item
Door Switch
Finish
Satin Stainless
Type
Door Switch
Includes
Tamper-Resistant Screws
For Use With
Mfr. No. MK
Material
Stainless Steel
Color
Clear
Compatible Brand
Securitron
Includes Hardware
Hardware Included
Compatible Series
Securitron Switches, Relays, Timers and Pushbuttons
Compatible Manufacturer Model Number
MK
Product Type
Mortise Keyswitch
ANSI/BHMA Finish
Unfinished
Description
Door Switch, Door Switch, Clear, Stainless Steel Material, Includes Audible SPDT Momentary Action, Double Gang, Anti-Tamper Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.