Door Switch, Stainless Steel, Satin Stainless, For Use With: Mfr. No. MK
Mfr # MKS2
Zoro # G1609408
product price: $52.59
/eaKey Features
Finish
Satin Stainless
Color
Clear
Material
Stainless Steel
For Use With
Mfr. No. MK
Includes
DPDT Momentary Action
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKS2
Zoro #
G1609408
UPC #
-
Country of Origin
United States
Details
Item
Door Switch
Finish
Satin Stainless
Color
Clear
Material
Stainless Steel
For Use With
Mfr. No. MK
Includes
DPDT Momentary Action
Type
Door Switch
Compatible Brand
Securitron
Product Type
Mortise Keyswitch
Compatible Series
Securitron Switches, Relays, Timers and Pushbuttons
Compatible Manufacturer Model Number
MK
ANSI/BHMA Finish
Unfinished
Description
Door Switch, Door Switch, Clear, Stainless Steel Material, Includes DPDT Momentary Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.