Dress Cover, Aluminum, Polished Brass, For Use With: Mfr. No. M62

  • Mfr # DC-62BP

  • Zoro # G1609310


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
Protective
Color
clear
Material
Aluminum
For Use With
Mfr. No. M62
Compatible Manufacturer Model Number
M32, M38, M62, M68, M82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-62BP
Zoro #
G1609310
UPC #
-
Country of Origin
United States

Details

Item
Dress Cover
Finish
Polished Brass
Type
Protective
Color
clear
Material
Aluminum
For Use With
Mfr. No. M62
Compatible Manufacturer Model Number
M32, M38, M62, M68, M82
Compatible Brand
Securitron
Compatible Series
Securitron Durable Magnalocks
Product Type
Durable Dress Cover

Description

Dress Cover, Protective, Aluminum Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.