Dress Cover, Steel, Stainless Polished, For Use With: Mfr. No. M62
Mfr # DC-62SP
Zoro # G1609170
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Type
Protective
Material
Steel
For Use With
Mfr. No. M62
ANSI/BHMA Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-62SP
Zoro #
G1609170
UPC #
-
Country of Origin
United States
Details
Item
Dress Cover
Finish
Stainless Polished
Color
Clear
Type
Protective
Material
Steel
For Use With
Mfr. No. M62
ANSI/BHMA Finish
Unfinished
Compatible Series
Securitron Durable Magnalocks
Product Type
Durable Dress Cover
Compatible Brand
Securitron
Compatible Manufacturer Model Number
M32, M38, M62, M68, M82
Description
Dress Cover, Protective, Clear, Steel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.