Zoro Homepage

Dual Sense Bar, 42 In., Black

  • Mfr # DSB-BK-42

  • Zoro # G816543026


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Anodized
Body Material
Aluminum
Color
Black Anodized
Length (In.)
42 in
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB-BK-42
Zoro #
G816543026
UPC #
197163374083
Country of Origin
United States

Dimensions

Length (In.)
42 in

Details

Finish
Black Anodized
Body Material
Aluminum
Color
Black Anodized
Fire Rated
No
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Type
Active Dummy with Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.