Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Cylindrical Locksets

  • Mfr # UNL-24

  • Zoro # G8697017


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V, 24V
Door Frame Type
Metal
Faceplate Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNL-24
Zoro #
G8697017
UPC #
-
Country of Origin
Unknown

Dimensions

Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V, 24V
Door Frame Type
Metal
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Includes
Lock Monitor
For Use With
Cylindrical Locksets
Fire Rated
No
Bolt Throw
5/8 in
Material
Stainless Steel
Features
Unlatch Strike
Standards
ANSI A250.13, ANSI/BHMA A156.31 Grade 1, ASTM E152, CAN/ULC-S104 Listed
For Use with Door Material
Metal
UL Fire Rating
UL10C
Fire Rating
3 hr
Strike Type
Cylindrical, Mortise
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V, 24V, Door Frame Type Metal, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Standards ANSI A250.13, ANSI/BHMA A156.31 Grade 1, ASTM E152, CAN/ULC-S104 Listed, Includes Lock Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.