
Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: Securitron Specialty Magnalocks
Mfr # MUNL-24-10B
Zoro # G510057034
product price: $690.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
For Use With
Securitron Specialty Magnalocks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUNL-24-10B
Zoro #
G510057034
UPC #
197163054787
Country of Origin
United States
Details
Input Voltage
24VDC
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
For Use With
Securitron Specialty Magnalocks
Includes
Electric Strikes
Description
Mortise Unlatch, 24VDC, for use with Mortise Lock, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.