Zoro Homepage

Electrified Hinge, Stainless Steel, Gray Enamel, Includes: 6 in Pigtail Cable

  • Mfr # EH-40

  • Zoro # G1608951


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Finish
Gray Enamel
Material
Stainless Steel
Features
Electric Hinge; 6" Pigtail Cable; 500 mA Power Capability
Includes
6 in Pigtail Cable
Holes
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH-40
Zoro #
G1608951
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
4 in
Door Leaf Thickness
0.134 in
Door Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
4 in
Overall Width
4 1/2 in

Details

Item
Electrified Hinge
Finish
Gray Enamel
Material
Stainless Steel
Features
Electric Hinge; 6" Pigtail Cable; 500 mA Power Capability
Includes
6 in Pigtail Cable
Holes
With
Holes per Leaf
4
Orientation
Non Handed
Ligature Resistant
No
Mounting
Full Mortise
Resistance Properties
Vandal-Resistant
Hinge Type
Butt

Description

Electrified Hinge, Stainless Steel Material, Gray Enamel Finish, No Ligature Resistant, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 6 in Pigtail Cable Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.