Zoro Homepage

Electromagnetic Lock, 1-1/2" D Lock Body

  • Mfr # V2M1200

  • Zoro # G6286067


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2M1200
Zoro #
G6286067
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Depth (In.)
2 7/8 in
Lock Body Depth (In.)
1 1/2 in
Armature Width (In.)
2 3/8 in
Lock Body Width (In.)
2 7/8 in
Strike Plate Length (In.)
7 5/8 in
Armature Depth (In.)
9/16 in
Lock Body Length (In.)
10 1/2 in
Armature Length (In.)
7 3/8 in
Strike Plate Width (In.)
1 9/16 in
Strike Plate Width
1 9/16 in
Armature Width
2 3/8 in
Lock Body Width
2 7/8 in
Lock Body Depth
1 1/2 in
Armature Length
7 3/8 in
Overall Length
10 1/2 in
Overall Height
1 9/16 in
Overall Width
2 7/8 in
Strike Plate Height
2 7/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Splice Chamber
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
V2M
Features
Corrosion Resistant, Fail Safe Operation
Amp Draw @ 12V
400mA
Amp Draw @ 24V
200mA
Standards
UL Listed, ULC Listed
Release Delay
Instantaneous
Mfr. Series
V2M
Holding Force (Lb.)
1,200
Holding Force
1200 lb
Includes Hardware
Hardware Included
Current @ 12V
400 mA
Current @ 24V
200 mA
ANSI/BHMA Finish
Unfinished
Holding Force - Maximum
1,200 lb

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 400mA, Amp Draw @ 24V 200mA, Input Voltage 12/24V DC, Features Corrosion Resistant, Fail Safe Operation, Holding Force (Lb.) 1,200, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 9/16 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 1 1/2 in, Strike Plate Length (In.) 7 5/8 in, Strike Plate Width (In.) 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.