Zoro Homepage

Electromagnetic Lock, 1200lb., DM62 Series

  • Mfr # DM62D

  • Zoro # G8695242


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM62D
Zoro #
G8695242
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 3/4 in
Strike Plate Width (In.)
2 3/4 in
Strike Plate Length (In.)
6 1/9 in
Armature Depth (In.)
1/2 in
Armature Width (In.)
2 3/4 in
Armature Length (In.)
6 1/9 in
Lock Body Width (In.)
3 in
Strike Plate Depth (In.)
1/2 in
Lock Body Length (In.)
22 in
Armature Length
6 1/8 in
Lock Body Width
3 in
Lock Body Depth
2 3/4 in
Armature Width
2 3/4 in
Strike Plate Width
1/2 in
Strike Plate Height
2 3/4 in
Overall Height
3 in
Overall Length
22 in
Overall Width
1 3/4 in

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features Stranded Conductor Cable for Each Lock, Surface Mounting, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,200, Armature Length (In.) 6 1/9 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 22 in, Lock Body Width (In.) 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.