Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 1200lb., M62 Series

  • Mfr # M62BD

  • Zoro # G8696055


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M62BD
Zoro #
G8696055
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Length (In.)
6 in
Strike Plate Width (In.)
2 3/4 in
Strike Plate Depth (In.)
1/2 in
Armature Length (In.)
6 in
Armature Depth (In.)
1/2 in
Lock Body Depth (In.)
1 3/4 in
Lock Body Width (In.)
3 in
Armature Width (In.)
2 3/4 in
Lock Body Length (In.)
8 in
Armature Width
2 3/4 in
Lock Body Depth
2 3/4 in
Strike Plate Width
1/2 in
Lock Body Width
3 in
Armature Length
6 in
Overall Length
8 in
Overall Width
3 1/4 in
Overall Height
3 in
Strike Plate Height
2 3/4 in

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M62
Features
For Use with Door Closers
Standards
ANSI/BHMA A156.23, ANSI/UL 294, CAN/ULC-S533, CAN4-S104, CE:EN 50081-1(92), CSA-C22.2 No.205, CSFM, E08501-1000, EN 61000-6-2(99)
Projection from Wall (In.)
1 3/4 in
Mfr. Series
M62
Amp Draw @ 12V
250mA/12V DC
Total Projection (In.)
1 3/4 in
Release Delay
Instantaneous
Holding Force (Lb.)
1,200
Amp Draw @ 24V
150mA/24V DC
UL Fire Rating
UL10C
Compatible Series
ASCWB
Holding Force - Maximum
1,200 lb
Compatible Manufacturer Model Number
ASCWB-DM62C
Current @ 24V
150 mA
Current @ 12V
250 mA
ANSI/BHMA Finish
Unfinished
Projection
1 3/4 in
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features For Use with Door Closers, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,200, Armature Length (In.) 6 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 8 in, Lock Body Width (In.) 3 in, Lock Body Depth (In.) 1 3/4 in, Strike Plate Length (In.) 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.